GBKP14 - 14 Term Ground Bar - CH/BR Pon

Eaton

  • $33.05 (Each)
  • $33.05 (Each)

  • $6,610.00 (Per 200)

In-Stock: 10 available locally (Searcy, AR) ( change location)
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
GBKP14
Manufacturer
Eaton
Manufacturer's Part Number
GBKP14
Description
14 Term Ground Bar - CH/BR Pon
Eaton Pon Accessories - 14 Terminal Ground Bar, 14 Circuits, 14 Terminals
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053697 / 00786689053697
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.05 (Each)
Standard Packaging
$6,610.00 (Per 200)
Stock Availability
Searcy
10 (Check another store)
Little Rock
8
All Stores
882
Resources
Images
 
 
GBKP14 - Small Image
 
GBKP14 - Large Image
 
GBKP14 - Large Image
 
GBKP14 - Large Image
Brochures
 
 
GBKP14 - Brochure
Other Links
 
 
GBKP14 - Other
 
GBKP14 - Other
 
GBKP14 - Other
Attachments
 
 
GBKP14 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
4.7
Height
0.8
Width
0.4
Descriptions
Description
14 TERM GROUND BAR - CH/BR PON
Extra Long Description
ETN GBKP14 14 TERMINAL GROUND BAR -
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - 14 Terminal Ground Bar,14 Circuits,14 terminals
Product Type
14 Terminal Ground Bar - CH/BR Pon
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GBKP14
GTIN
00786689053697
UPC
786689053697
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
1.1
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 882

Location search:
These alternate items can be purchased instead of GBKP14.
Jump To:

Similar Items

Similar items are close alternatives to GBKP14, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat