HPC3046SHLG - 300A PNL With 4/6 CKTS, G

Eaton

  • $1631.32 (Each)
  • $1,631.32 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
HPC3046SHLG
Manufacturer
Eaton
Manufacturer's Part Number
HPC3046SHLG
Description
300A PNL With 4/6 CKTS, G
House Panel, CSR2150BM Main Breaker, 300A, 120/240V, Ringless, 4 Spaces, 6 Circuits, 22 Kaic, Surface Mounting, Nema 3R Enclosure, Aluminum Bus, Underground Feed, No Bypass, 1 Socket, Lug Landings For Compression, Lugs Not Included
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786685368894 / 00786685368894
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,631.32 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
 
HPC3046SHLG - Other
Attachments
 
 
HPC3046SHLG - Specification Sheet
Brochures
 
 
HPC3046SHLG - Brochure
Images
 
 
HPC3046SHLG - Small Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
 
HPC3046SHLG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
300
Interrupt Rating
10
Voltage Rating
120/240 V
Dimensions and Weight
Depth
46
Height
7.75
Width
33
Descriptions
Description
300A PNL WITH 4/6 CKTS, G
Extra Long Description
ETN HPC3046SHLG 300A PNL WITH 4/6 C
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
House Panel, CSR2150BM main breaker, 300A, 120/240V, Ringless, 4 spaces, 6 circuits, 22 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Underground feed, No bypass, 1 socket, Lug landings for compression, lugs not included
Product Type
300A PNL With 4/6 CKTS, Georgia Power
Additional Information
Number Of Spaces
4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HPC3046SHLG
GTIN
00786685368894
UPC
786685368894
Taxonomies, Classifications, and Categories
Type
House panel
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
1 View Store
These alternate items can be purchased instead of HPC3046SHLG.
Jump To:

Similar Items

Similar items are close alternatives to HPC3046SHLG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat