HPC4046SHLG - 400A Georgia PWR House Panel With Distribution

Eaton

  • $5265.37 (Each)
  • $5,265.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HPC4046SHLG
Manufacturer
Eaton
Manufacturer's Part Number
HPC4046SHLG
Description
400A Georgia PWR House Panel With Distribution
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, Overhead/Underground Feed Type, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685271019 / 00786685271019
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,265.37 (Each)
Resources
Attachments
 
 
HPC4046SHLG - Specification Sheet
Other Links
 
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
 
HPC4046SHLG - Other
Brochures
 
 
HPC4046SHLG - Brochure
Images
 
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
 
HPC4046SHLG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
400 A
Descriptions
Description
400A GEORGIA PWR HOUSE PANEL WITH DISTRIBUTION
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Product Type
400A PNL With 4/6 CKTS, Georgia Power
extra long description
ETN HPC4046SHLG 400A PNL WITH 4/6 C
Long Description
Eaton Cutler-Hammer series Housing panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever bypass, NEMA 3R Enclosure, Overhead/underground Feed Type, 22 kAIC Interrupt Rating, Surface mounting, Ringless Security
Additional Information
dimensions
7.7500 IN X 33.0000 IN X 46.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HPC4046SHLG
GTIN
00786685271019
UPC
786685271019
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat