KPRL3AFD3 - PRL3A 3P F-Frame Connector Kit Horz Twin MNT, 1-150

Eaton

  • $1074.56 (Each)
  • $1,074.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL3AFD3
Manufacturer
Eaton
Manufacturer's Part Number
KPRL3AED3
Description
PRL3A 3P F-Frame Connector Kit Horz Twin MNT, 1-150
Eaton, Connector Kit, Available From Regional Satellite Plants
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689040796 / 00786689040796
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,074.56 (Each)
Resources
Images
 
 
KPRL3AFD3 - Small Image
 
KPRL3AFD3 - Large Image
 
KPRL3AFD3 - Video
Attachments
 
 
KPRL3AFD3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton, connector kit, available from regional satellite plants
Description
PRL3A 3P F-FRAME CONNECTOR KIT HORZ TWIN MNT,1-150
Features
Eaton's Pow-R-Line 3a distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 250 Vdc and 800 A applications.
Product Type
PRL3A 3P F-FRM Conn Kit, Horz SNGL MNT
extra long description
ETN KPRL3AED3 PRL3A 3P F-FRM CONN K
Additional Information
dimensions
25.5000 IN X 9.6000 IN X 3.3000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
KPRL3AED3
GTIN
00786689040796
UPC
786689040796
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat