KT3400T - Type KT Trip Unit Only 3P 400A 600VAC Max

Eaton

  • $653.20 (Each)
  • $653.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KT3400T
Manufacturer
Eaton
Manufacturer's Part Number
KT3400T
Description
Type KT Trip Unit Only 3P 400A 600VAC Max
KD T/M Trip Unit 3P 400a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
786679266090 / ~ / 00786679266090
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$653.20 (Each)
Resources
Images
 
 
KT3400T - Large Image
Attachments
 
 
KT3400T - Specification Sheet
Installation Sheets
 
 
KT3400T - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
400 Ampere at 40 Deg C
Descriptions
Product Type
Thermal Magnetic Circuit Breaker Trip Unit
extra long description
THERMAL MAGNETIC TYPE; UL APPROVAL; 400 AMPERE AT 40 DEG C CURRENT RATING; 3 POLE(S); K FRAME TYPE; MAGNETIC TRIP ADJUSTMENT; C MODEL
Description
TYPE KT TRIP UNIT ONLY 3P 400A 600VAC MAX
Long Description
THERMAL MAGNETIC CIRCUIT BREAKER TRIP UNIT, THERMAL MAGNETIC TYPE; UL APPROVAL; 400 AMPERE AT 40 DEG C CURRENT RATING; 3 POLE(S); K FRAME TYPE; MAGNETIC TRIP ADJUSTMENT; SERIES C[R] BRAND; C MODEL
Commodity Description
3 POLE INTERCHANGEABLE TRIP THERMAL MAGNETIC CB TRIP UNITS ONLY
Additional Information
Frame Type
K
Adjustment
MAGNETIC TRIP
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
KT3400T
Model
C
GTIN
00786679266090
UPC
786679266090
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
THERMAL MAGNETIC
Availability
Status
Inactive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat