MB5JAWKIT - East Coast Meter BRKR 5TH Jaw Kit

Eaton

  • $83.80 (Each)
  • $83.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB5JAWKIT
Manufacturer
Eaton
Manufacturer's Part Number
MB5JAWKIT
Description
East Coast Meter BRKR 5TH Jaw Kit
Eaton Meter Breaker Renewal Part - Jaw Kit, Compact and Standard Styles (MB and CMB), 5TH Jaw Kit
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121101 - Load centers
UPC/GTIN
782116347803 / 00782116347803
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.80 (Each)
Resources
Images
 
 
MB5JAWKIT - Small Image
 
MB5JAWKIT - Large Image
Attachments
 
 
MB5JAWKIT - Specification Sheet
Brochures
 
 
MB5JAWKIT - Brochure
Other Links
 
 
MB5JAWKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1
Depth
8
Width
5
Descriptions
Description
EAST COAST METER BRKR 5TH JAW KIT
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN MB5JAWKIT East Coast Meter Brea
Product Type
East Coast Meter Breaker 5TH Jaw Kit
Long Description
Eaton Meter Breaker Renewal Part - Jaw Kit,Compact and standard styles (MB and CMB),5th jaw kit
Special Features
Compact and standard styles (MB and CMB)
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MB5JAWKIT
GTIN
00782116347803
UPC
782116347803
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat