MBE1224B100BTS - MTR BRKR BR Euserc 100A MB 12/24 CKT BTM/Top Feed,

Eaton

  • $947.34 (Each)
  • $947.34 (Each)

In-Stock: 1 available locally (Pine Bluff, AR) ( change location)
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
MBE1224B100BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE1224B100BTS
Description
MTR BRKR BR Euserc 100A MB 12/24 CKT BTM/Top Feed,
Meter Socket, 100 A, 23.88 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 24 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 250 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 34 LB
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114890790 / 00782114890790
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$947.34 (Each)
Stock Availability
Pine Bluff
1 (Check another store)
Little Rock
12
All Stores
76
Resources
Other Links
 
 
MBE1224B100BTS - Other
 
MBE1224B100BTS - Other
 
MBE1224B100BTS - Other
 
MBE1224B100BTS - Other
Brochures
 
 
MBE1224B100BTS - Brochure
Images
 
 
MBE1224B100BTS - Small Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
 
MBE1224B100BTS - Large Image
Specifications Sheets
 
 
MBE1224B100BTS - Specification Sheet
Attachments
 
 
MBE1224B100BTS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100 A
Current Rating
100 A
Interrupt Rating
10 kAIC
Number Of Phases
1
Phase
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 250 kcmil
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Description
MTR BRKR BR EUSERC 100A MB 12/24 CKT BTM/TOP FEED,
Extra Long Description
ETN MBE1224B100BTS Mtr brkr,BR,EUSE
Features
Eaton is proud to introduce a new line of West Coast/EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E.
Long Description
Meter Socket, 100 A, 23.88 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 24 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 250 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 34 lb
Product Type
Meter Socket
Short Description
Meter Socket, 100 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V
Additional Information
Accessory Type
Meter Socket
Dimensions
5.3800 IN X 14.4400 IN X 23.8800 IN
Enclosure Type
Nema 3R
Feed Type
Top/bottom
For Use With
Type Br Breakers
Made In USA
yes
Mounting Type
Surface Mount
Number Of Circuits
24
Number Of Jaws
4
Overall Height
23.88 in
Overall Width
14.44 in
Package Quantity
1 CA
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MBE1224B100BTS
GTIN
00782114890790
UPC
782114890790
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight
34 lb
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MBE1224B100BTS.
Jump To:

Cross Referenced

These items are similar to MBE1224B100BTS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBE1224B100BTS Eaton 00782114890790
TSM1610CFCU GENERAL ELECTRIC 00783164198294
SC1624M100F Schneider Electric 00785901107798
SU1624M100F Schneider Electric n/a

* All prices subject to change.

Begin Live Chat