MM12N1WLK - 125A Nema 1 Top Endwall With Knockouts

Eaton

  • $160.90 (Each)
  • $160.90 (Each)
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
MM12N1WLK
Manufacturer
Eaton
Manufacturer's Part Number
MM12N1WLK
Description
125A Nema 1 Top Endwall With Knockouts
Eaton Group Metering Endwall, With Knockouts, Endwall, Residential Meter Stacks
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782114794319 / 00782114794319
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.90 (Each)
Resources
Attachments
 
 
MM12N1WLK - Specification Sheet
Other Links
 
 
MM12N1WLK - Other
 
MM12N1WLK - Other
 
MM12N1WLK - Other
Brochures
 
 
MM12N1WLK - Brochure
Images
 
 
MM12N1WLK - Large Image
 
MM12N1WLK - Large Image
 
MM12N1WLK - Large Image
 
MM12N1WLK - Small Image
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
125A Nema 1 Top Endwall With Knockouts
Description
125A NEMA 1 TOP ENDWALL WITH KNOCKOUTS
extra long description
ETN MM12N1WLK 125A NEMA 1 TOP ENDWA
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton group metering endwall, With knockouts, Endwall, Residential meter stacks
Special Features
With knockouts
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
12.0000 IN X 8.0000 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MM12N1WLK
GTIN
00782114794319
UPC
782114794319
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Group metering renewal part
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat