PDG23G0020TFFL - 3P 20A 35KA/480V Fxfxtmtu

Eaton

  • $655.90 (Each)
  • $655.90 (Each)
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
PDG23G0020TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0020TFFL
Description
3P 20A 35KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 20A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679906439 / 00786679906439
Weight per unit
76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.90 (Each)
Resources
360 Images
 
 
PDG23G0020TFFL - 360 Image
Images
 
 
PDG23G0020TFFL - Large Image
 
PDG23G0020TFFL - Large Image
 
PDG23G0020TFFL - Large Image
 
PDG23G0020TFFL - Large Image
 
PDG23G0020TFFL - Small Image
Other Links
 
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
 
PDG23G0020TFFL - Other
Brochures
 
 
PDG23G0020TFFL - Brochure
Attachments
 
 
PDG23G0020TFFL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense Globally Rated, FR 2
Description
3P 20A 35KA/480V FXFXTMTU
extra long description
ETN PDG23G0020TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 20A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23G0020TFFL
GTIN
00786679906439
UPC
786679906439
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
76
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationCommercial / Instit
standard
UL 489,IEC 60947-2,CCC Marked,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23G0020TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23G0020TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3020L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD3020L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FD3020L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat