FD3020L - Type FD BRKR 3P 20A 600VAC Max 18K Aic

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD3020L
Manufacturer
Eaton
Manufacturer's Part Number
FD3020L
Description
Type FD BRKR 3P 20A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305638 / 00786679305638
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FD3020L - Small Image
 
FD3020L - Large Image
 
FD3020L - Large Image
 
FD3020L - Large Image
 
FD3020L - Video
Attachments
 
 
FD3020L - Specification Sheet
Brochures
 
 
FD3020L - Brochure
Other Links
 
 
FD3020L - Other
 
FD3020L - Other
 
FD3020L - Other
 
FD3020L - Other
 
FD3020L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
20 A
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
Type FD BRK 3P 20A 600VAC Max 18K Aic
extra long description
ETN FD3020L TYPE FD BRK 3P 20A 600V
Description
TYPE FD BRKR 3P 20A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3020L
GTIN
00786679305638
UPC
786679305638
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3020L.
Jump To:

Similar Items

Similar items are close alternatives to FD3020L, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23G0020TFFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PDG23G0020TFFL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($655.90) ·
PDG23G0020TFFL - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$655.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FD3020L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHFD3020L Eaton n/a
ED3020L Eaton n/a
EGS3020FFG Eaton 00782116131143
FD3020L Eaton 00786679305638
GHC3020 Eaton 00786679174203
GHC3020DV Eaton n/a
SEHA36AT0030SRPE30A20TCAL18 GENERAL ELECTRIC n/a
THED136020WL GENERAL ELECTRIC 00783164062762
140UG2C3C20 Rockwell Automation n/a
ABT1N020TL Rockwell Automation n/a
S3H020TW Rockwell Automation n/a
S3N020TL Rockwell Automation n/a
T1N020TL Rockwell Automation n/a
T1N20TL Rockwell Automation n/a
HGL36020 Schneider Electric 00785901598701
NGG3B020L Siemens 00783643413795

* All prices subject to change.

Begin Live Chat