TA700MA1 - TA700MA1 Term B

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA700MA1
Manufacturer
Eaton
Manufacturer's Part Number
TA700MA1
Description
TA700MA1 Term B
Eaton Molded Case Circuit Breaker Accessory Terminal, Optional Al/Cu Pressure Terminals, 600 A, (2) #1 Awg-500 Kcmil Cu/Al, For Type Mam, Hmam, Mamh Breakers, Series C, 1 Accessory
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679424865 / 00786679424865
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TA700MA1 - Small Image
 
TA700MA1 - Large Image
 
TA700MA1 - Large Image
 
TA700MA1 - Large Image
 
TA700MA1 - Large Image
 
TA700MA1 - Video
360 Images
 
 
TA700MA1 - 360 Image
Attachments
 
 
TA700MA1 - Specification Sheet
Brochures
 
 
TA700MA1 - Brochure
Other Links
 
 
TA700MA1 - Other
 
TA700MA1 - Other
 
TA700MA1 - Other
 
TA700MA1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
600 A
Descriptions
extra long description
ETN TA700MA1 TA700MA1 TERM B
Product Type
TA700MA1 Term B
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Optional Al/Cu pressure terminals, 600 A, (2) #1 AWG-500 kcmil Cu/Al, For type MAM, HMAM, MAMH breakers, Series C, 1 Accessory
Additional Information
media
Yes
dimensions
3.6000 IN X 2.6000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA700MA1
GTIN
00786679424865
UPC
786679424865
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Molded case circuit breaker accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat