TA801MA - Al/Cu Term For Ma & MC BRKR 800A 2500-750MCM

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA801MA
Manufacturer
Eaton
Manufacturer's Part Number
TA801MA
Description
Al/Cu Term For Ma & MC BRKR 800A 2500-750MCM
Eaton Molded Case Circuit Breaker Accessory Terminal, Optional Al/Cu Pressure Terminals, 800 A, (2) 500-750 Kcmil Cu/Al, For Type Mam, Hmam, Mamh Breakers, Frame J-K
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679679289 / 00786679679289
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TA801MA - Small Image
 
TA801MA - Large Image
 
TA801MA - Large Image
 
TA801MA - Large Image
 
TA801MA - Large Image
 
TA801MA - Video
360 Images
 
 
TA801MA - 360 Image
Attachments
 
 
TA801MA - Specification Sheet
Brochures
 
 
TA801MA - Brochure
Other Links
 
 
TA801MA - Other
 
TA801MA - Other
 
TA801MA - Other
 
TA801MA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 A
Descriptions
Product Type
Al/Cu Term 4 Ma&MC CB 800A (2)500-750MCM
extra long description
ETN TA801MA AL/CU TERM 4 MA&MC CB 8
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Optional Al/Cu pressure terminals, 800 A, (2) 500-750 kcmil Cu/Al, For type MAM, HMAM, MAMH breakers, Frame J-K
Additional Information
media
Yes
dimensions
3.2000 IN X 2.5000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
TA801MA
Brand
Eaton
GTIN
00786679679289
UPC
786679679289
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Molded case circuit breaker accessory
Availability
Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat