UASTS61C224CH - SKT/SW 20A 6T HCP

Eaton

  • $1063.66 (Each)
  • $1,063.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UASTS61C224CH
Manufacturer
Eaton
Manufacturer's Part Number
UASTS61C224CH
Description
SKT/SW 20A 6T HCP
Eaton Meter Socket, Instrument Rated Socket, 20A, Over/Under, 3-5/16 Inch Hub Cover Plate, Six-Jaw, 1-PH, Factory Wired Test Switch, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685216386 / 00786685216386
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,063.66 (Each)
Resources
Tech Bulletins
 
 
UASTS61C224CH - Tech Bulletin
Images
 
 
UASTS61C224CH - Large Image
Attachments
 
 
UASTS61C224CH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
SKT/SW 20A 6T HCP
Long Description
Eaton meter socket, Instrument rated socket, 20A, Over/under, 3-5/16 inch hub cover plate, Six-jaw, 1-ph, Factory wired test switch, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Description
SKT/SW 20A 6T HCP
extra long description
ETN UASTS61C224CH SKT/SW 20A 6T HCP
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.3590 IN X 12.0000 IN X 20.0000 IN
Manufacturer Information
Manufacturers Part Number
UASTS61C224CH
Brand
Eaton
GTIN
00786685216386
UPC
786685216386
Taxonomies, Classifications, and Categories
Type
Meter socket
Category Description
Meter Sockets
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat