UHTRS101BE - Ringless Type Single Meter Socket 125A W/Horn Bypa

Eaton

  • $174.44 (Each)
  • $174.44 (Each)

In-Stock: 2 available locally (Lufkin, TX) ( change location)
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
UHTRS101BE
Manufacturer
Eaton
Manufacturer's Part Number
UHTRS101BE
Description
Ringless Type Single Meter Socket 125A W/Horn Bypa
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.61 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 6.7 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217734 / 00786685217734
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.44 (Each)
Stock Availability
Lufkin
2 (Check another store)
Nacogdoches
2
All Stores
45
Resources
Tech Bulletins
 
 
UHTRS101BE - Tech Bulletin
Other Links
 
 
UHTRS101BE - Other
 
UHTRS101BE - Other
 
UHTRS101BE - Other
 
UHTRS101BE - Other
Brochures
 
 
UHTRS101BE - Brochure
Images
 
 
UHTRS101BE - Small Image
 
UHTRS101BE - Large Image
 
UHTRS101BE - Large Image
 
UHTRS101BE - Large Image
 
UHTRS101BE - Large Image
 
UHTRS101BE - Large Image
Attachments
 
 
UHTRS101BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Current Rating
125 A
Number Of Phases
1
Number Of Wires
3
Phase
1
Voltage Rating
600 V
Wire Size
#8 to 2/0 AWG
Dimensions and Weight
Overall Length
3.61 in
Descriptions
Description
RINGLESS TYPE SINGLE METER SOCKET 125A W/HORN BYPA
Extra Long Description
ETN UHTRS101BE MtrSkt,125A,Ringless
Features
Eaton meter socket, 1-pos resi service, 125A, Over, 3-5/16 inch hub open, #8-2/0 AWG, 4-jaw, 1-ph, #8-2/0 AWG, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Long Description
Meter Socket, 125 A, 11.05 in Overall Height, 8.22 in Overall Width, 3.61 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 AWG Wire Size, Overhead Feed, 6.7 lb
Product Type
Meter Socket
Short Description
Meter Socket, 125 A, 600V, #8 to 2/0 AWG, UG
Also Known As...
Meter Socket
Additional Information
Accessory Type
Meter Socket
Dimensions
3.6100 IN X 8.2200 IN X 11.0500 IN
Hub Type
3-5/16 in Opening
Made In USA
yes
Mounting Type
Top/Bottom Mount
Number Of Jaws
4
Overall Height
11.05 in
Overall Width
8.22 in
Package Quantity
1 ct
Standards Met
Ul Listed
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UHTRS101BE
GTIN
00786685217734
UPC
786685217734
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
6.7 lb
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
Application
Residential
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available
Bryan-College Station
36 View Store

M-Z

Location Stock Available
Temple
1 View Store

* All prices subject to change.

Begin Live Chat