EZT2048F - Ez Trim Flush Unvented For 20"W X 48"H Box WEM2 Ke

Eaton

  • $173.51 (Each)
  • $173.51 (Each)

In-Stock: 1 available locally (North Austin, TX) ( change location)
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
EZT2048F
Manufacturer
Eaton
Manufacturer's Part Number
EZT2048F
Description
Ez Trim Flush Unvented For 20"W X 48"H Box WEM2 Ke
Flush Trim, Steel (Panel Board) Material, 48 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 38 LB
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Fronts & Trims Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782116934218 / 00782116934218
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.51 (Each)
Stock Availability
North Austin
1 (Check another store)
Austin RDC
4
All Stores
107
Resources
Images
 
 
EZT2048F - Small Image
 
EZT2048F - Large Image
 
EZT2048F - Large Image
 
EZT2048F - Large Image
 
EZT2048F - Large Image
Attachments
 
 
EZT2048F - Specification Sheet
Other Links
 
 
EZT2048F - Other
 
EZT2048F - Other
 
EZT2048F - Other
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
Steel (Panel Board)
Dimensions and Weight
Overall Length
48 in;1219.2 mm
Descriptions
Description
EZ TRIM FLUSH UNVENTED FOR 20"W X 48"H BOX WEM2 KE
Extra Long Description
ETN EZT2048F EZ TRIM,F,UNVENT 20WX4
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Flush Trim, Steel (Panel Board) Material, 48 in Overall Length, 20 in Overall Width, 5.75 in Overall Height, 38 lb
Product Type
Flush Trim
Short Description
Flush Trim, 48 in, Steel (Panel Board)
Special Features
WEM2 Keyed
Additional Information
Dimensions
49.0000 IN X 20.0000 IN X 2.5000 IN
For Use With
Type PRL1a;PRL2a Panel Boards
Mounting Type
Flush Mount
Overall Height
5.75 in;146.1 mm
Overall Width
20 in;508 mm
Standards Met
UL Listed 50;NEMA Standard PB1;Federal Specifications;National Electrical Code
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
EZT2048F
GTIN
00782116934218
UPC
782116934218
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight
38 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat