GHB2080 - Type GHB BRKR 2P 80A 277/480VAC Max 125/250VDC Max

Eaton

  • $465.02 (Each)
  • $465.02 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHB2080
Manufacturer
Eaton
Manufacturer's Part Number
GHB2080
Description
Type GHB BRKR 2P 80A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 80 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679111178 / 00786679111178
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$465.02 (Each)
Resources
Images
 
 
GHB2080 - Small Image
 
GHB2080 - Large Image
 
GHB2080 - Video
Attachments
 
 
GHB2080 - Specification Sheet
Brochures
 
 
GHB2080 - Brochure
Other Links
 
 
GHB2080 - Other
 
GHB2080 - Other
 
GHB2080 - Other
Features
Poles
2
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Current Rating
80 A
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 80 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Description
TYPE GHB BRKR 2P 80A 277/480VAC MAX 125/250VDC MAX
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
GHB CB 2P 80A 277/480VAC Max 125/250VDC
extra long description
ETN GHB2080 GHB CB 2P 80A 277/480VA
Additional Information
dimensions
2.6300 IN X 2.0000 IN X 4.0000 IN
frame
G
media
Yes
Manufacturer Information
Manufacturers Part Number
GHB2080
Brand
Eaton
GTIN
00786679111178
UPC
786679111178
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,Federal Specifications Classification W-C375B
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
These alternate items can be purchased instead of GHB2080.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB2080.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB2080
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GHB2080
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($465.02) ·
GHB2080 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$465.02

Each

QTY:
Each
Add
There were no add-on items found for GHB2080.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds