PRL2X3100X30C - PRL2X Interior 480Y/277 3P 4W 100A 30 CKT Cu Bus

Eaton

  • $453.58 (Each)
  • $453.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2X3100X30C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3100X30C
Description
PRL2X Interior 480Y/277 3P 4W 100A 30 CKT Cu Bus
Eaton PRL2X Interior 480/277 3P 4W 100A 30 CKT Cu Bus
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363253 / 00786689363253
Weight per unit
102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$453.58 (Each)
Resources
Images
 
 
PRL2X3100X30C - Small Image
 
PRL2X3100X30C - Large Image
 
PRL2X3100X30C - Video
Attachments
 
 
PRL2X3100X30C - Specification Sheet
Brochures
 
 
PRL2X3100X30C - Brochure
Other Links
 
 
PRL2X3100X30C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Descriptions
Description
PRL2X INTERIOR 480Y/277 3P 4W 100A 30 CKT CU BUS
Long Description
Eaton PRL2X INTERIOR 480/277 3P 4W 100A 30 CKT CU BUS
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
PRL2X Int 480/277 3P4W 100A 30 CKT Cu
extra long description
ETN PRL2X3100X30C PRL2X INT 480/277
Additional Information
dimensions
37.0000 IN X 15.0000 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3100X30C
GTIN
00786689363253
UPC
786689363253
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2X Panelboard
Packaging
Weight per each
102
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat