PRL2X3225L42CS - PRL2X Interior No TFL 480/277 3P 4W 225A 42 CKT Cu

Eaton

  • $524.54 (Each)
  • $524.54 (Each)
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
PRL2X3225L42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3225L42CS
Description
PRL2X Interior No TFL 480/277 3P 4W 225A 42 CKT Cu
Eaton PRL2X Interior 480/277 3P 4W 225A 42 CKT Cu Bus, Mlo Only
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689363314 / 00786689363314
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.54 (Each)
Resources
Images
 
 
PRL2X3225L42CS - Large Image
 
PRL2X3225L42CS - Large Image
 
PRL2X3225L42CS - Video
Brochures
 
 
PRL2X3225L42CS - Brochure
Other Links
 
 
PRL2X3225L42CS - Other
Attachments
 
 
PRL2X3225L42CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Descriptions
Description
PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL2X3225L42CS PRL2X 480/277 3P
Product Type
PRL2X 480/277 3P4W 225A 42CKT Cu
Long Description
Eaton PRL2X INTERIOR 480/277 3P 4W 225A 42 CKT CU BUS, MLO Only
Additional Information
media
Yes
dimensions
31.0000 IN X 15.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3225L42CS
GTIN
00786689363314
UPC
786689363314
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2X Panelboard
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRL2X3225L42CS.
Jump To:

Similar Items

Similar items are close alternatives to PRL2X3225L42CS, though they may not be 100% alike.

PRL2A Interior 480/277 3PH 4W 225A 42 Circuits Copper Bus
  • Our Part #: PRL2A3225L42CS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PRL2A3225L42CS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($428.87) ·
PRL2A3225L42CS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$428.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat