PRL2X3400X60CS - PRL2X 480/277V 3PH 4W 400A Cu Bus

Eaton

  • $793.35 (Each)
  • $793.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2X3400X60CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3400X60CS
Description
PRL2X 480/277V 3PH 4W 400A Cu Bus
Eaton Pow-R-Xpress PRL2X Interior, 480/277V, 3PH 4W, 400A, 60 CKT, Cu Bus, Short Interior
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689671532 / 00786689671532
Weight per unit
108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$793.35 (Each)
Resources
Images
 
 
PRL2X3400X60CS - Large Image
Brochures
 
 
PRL2X3400X60CS - Brochure
Other Links
 
 
PRL2X3400X60CS - Other
Attachments
 
 
PRL2X3400X60CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN PRL2X3400X60CS PRL2X, 480/277V,
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress PRL2X INTERIOR, 480/277V, 3PH 4W, 400A, 60 CKT, CU BUS, SHORT INTERIOR
Description
PRL2X 480/277V 3PH 4W 400A CU BUS
Product Type
PRL2X, 480/277V, 400A, Cu Bus
Additional Information
dimensions
61.0000 IN X 8.5000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3400X60CS
GTIN
00786689671532
UPC
786689671532
Taxonomies, Classifications, and Categories
Type
PRL2X Panelboard
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
108
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat