22FP3240C - 30W 2X2 Led Flat Panel 40K

Metalux Commercial

  • $60.32 (Each)
  • $60.32 (Each)

In-Stock: 1 available locally (Lenexa, KS) ( change location)
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
22FP3240C
Manufacturer
Metalux Commercial
Manufacturer's Part Number
22FP3240C
Description
30W 2X2 Led Flat Panel 40K
FP Series 2X2 Led Recessed Flat Panel, 3200 Lumen, 4000K, 80 Cri, 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083801725 / 00080083801725
Weight per unit
12.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.32 (Each)
Stock Availability
Lenexa
1 (Check another store)
All Stores
66
Resources
Images
 
 
22FP3240C - Large Image
 
22FP3240C - Large Image
Attachments
 
 
22FP3240C - Specification Sheet
Other Links
 
 
22FP3240C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
108m A
Ballast Type
N/A IN
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
120/277 VAC
Wattage
30 W
Dimensions and Weight
Height
28.625 in
Length
27.125 in
Width
26.75 in
Descriptions
Description
30W 2X2 LED FLAT PANEL 40K
Extra Long Description
ETNCL 22FP3240C 2X2 FPANEL 3200L, 4
Long Description
FP Series 2x2 LED recessed flat panel, 3200 Lumen, 4000K, 80 CRI, 0-10V dimming driver
Product Type
2X2 Fpanel 3200L, 40K, 0-10V
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
Manufacturer Information
Brand
METALUX COMMERCIAL
Manufacturers Part Number
22FP3240C
Sub Brand
Fpanel LED Panel Series
GTIN
00080083801725
UPC
080083801725
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Availability
Status
Inactive
Packaging
Weight per each
12.59
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
1 View Store

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Sulphur
56 View Store
These alternate items can be purchased instead of 22FP3240C.
Jump To:

Similar Items

Similar items are close alternatives to 22FP3240C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat