4SHP3240BTS - 43" Led SPKR SHPLT 40K

Metalux

  • $91.58 (Each)
  • $91.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SHP3240BTS
Manufacturer
Metalux
Manufacturer's Part Number
4SHP3240BTS
Description
43" Led SPKR SHPLT 40K
Led Bluetooth Shoplight, Garages;Shed;Utility Rooms;Workshop Application, 50000 H Average Life, 3800 LM Brightness (Lumens), 80 Color Rendering Index, 4000 K Color Temperature, Energy Star, 2 In;51 MM Height, Led Lamp Type, 1093 MM;43-1/16 In Length, Polycarbonate Lens Material, Polycarbonate Material, Chain Mount;Surface Mount, 2 Master CT;72 PL Package Quantity, Integral Luminaire Speakers Deliver A Full, Natural Sound;Lightweight, Portable Shoplight With Fully Integrated Leds;Wirelessly Connect With Any
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083785612 / 00080083785612
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.58 (Each)
Resources
Images
 
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Small Image
 
4SHP3240BTS - Small Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
 
4SHP3240BTS - Large Image
Specifications Sheets
 
 
4SHP3240BTS - Specification Sheet
Other Links
 
 
4SHP3240BTS - Other
 
4SHP3240BTS - Other
 
4SHP3240BTS - Other
 
4SHP3240BTS - Other
Attachments
 
 
4SHP3240BTS - Specification Sheet
 
4SHP3240BTS - Specification Sheet
 
4SHP3240BTS - Specification Sheet
 
4SHP3240BTS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Lamp Type
LED
Number of Lamps
1
Voltage Rating
120V
Wattage
31 W
amperage rating
Cooper Metalux
Material, Color, and Finish
Lens Material
Polycarbonate
Color Rendering Index
80
color temperature
4000 K
Style
Cooper Metalux
Color
Not Applicable
Dimensions and Weight
Length
43-1/16 in;1093 mm
Width
2-1/2 in;64 mm
Height
2 in;51 mm
Size
Cooper Metalux
Descriptions
Product Type
Shoplight
LED Bluetooth Shoplight
Long Description
LED Bluetooth Shoplight, Garages;Shed;Utility Rooms;Workshop Application, 50000 h Average Life, 3800 lm Brightness (Lumens), 80 Color Rendering Index, 4000 K Color Temperature, Energy Star, 2 in;51 mm Height, LED Lamp Type, 1093 mm;43-1/16 in Length, Polycarbonate Lens Material, Polycarbonate Material, Chain Mount;Surface Mount, 2 Master CT;72 PL Package Quantity, Integral Luminaire Speakers Deliver a Full, Natural Sound;Lightweight, Portable Shoplight with Fully Integrated LEDs;Wirelessly Connect with any
Features
The SHP BTS is a fully integrated LED shoplight with Bluetooth wireless speakers. The SHP BTS speakers provide clear, balanced sound that can fill an entire workspace. Easily listen to your favourite music,or podcast wirelessly in your home or workshop. This rugged, lightweight, and portable shoplight combines a polycarbonate housing body and lens with LEDs rated for 50,000 hours of life. The shoplight comes with a chain set or surface bracket and a 5ft grounded cord & plug. The LED shoplight combines a sl
Short Description
LED Bluetooth Shoplight, 120 V, 31 W, 2 Master CT;72 PL
Special Features
Lightweight, Portable Shoplight with Fully Integrated LEDs;Integral Luminaire Speakers Deliver a Full, Natural Sound;Wirelessly Connect with any iOS or Android Device
Description
43" LED SPKR SHPLT 40K
extra long description
ETNCL 4SHP3240BTS SHOPLIGHT LED 43"
Additional Information
Total Wattage
31 W
Brightness (Lumens)
3800 lm
Mounting Type
Chain Mount;Surface Mount
average life
50000 h
Warranty
5 yr
package quantity
2 Master CT;72 PL
Standards Met
cULus Listed;FCC Class B
lumens
Cooper Metalux
Manufacturer Information
Brand
METALUX AP
Manufacturers Part Number
4SHP3240BTS
sub brand
Cooper Metalux
GTIN
00080083785612
UPC
080083785612
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Shoplight
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
Application
Workshop;Garages;Shed;Utility Rooms
Energy Star
yes
standard
cULus Listed
environmental conditions
Cooper Metalux
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat