6103BBELL - 6" Black SS Metal Baffle, White SF Ring

Halo

  • $5.40 (Each)
  • $5.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6103BBELL
Manufacturer
Halo
Manufacturer's Part Number
6103BB-ELL
Description
6" Black SS Metal Baffle, White SF Ring
Baffle Trim, Black, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting, 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 1080 PL;18 Ca Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765744 / 00080083765744
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Resources
Images
 
 
6103BBELL - Large Image
 
6103BBELL - Small Image
 
6103BBELL - Small Image
 
6103BBELL - Large Image
 
6103BBELL - Large Image
 
6103BBELL - Large Image
Specifications Sheets
 
 
6103BBELL - Specification Sheet
 
6103BBELL - Specification Sheet
Attachments
 
 
6103BBELL - Specification Sheet
 
6103BBELL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
amperage rating
Open Office, Retail
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Diameter
7-3/4 in;197 mm
Width
5-7/16 in;138 mm
Height
2-11/16 in;68 mm
Length
Cooper Portfolio
Size
Cooper Halo
Descriptions
Features
Straight metal baffle trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
Baffle Trim, Metal, 7-3/4 in (D)
Product Type
Metal Tapered Baffle With Ring
Long Description
Baffle Trim, Black, 197 mm;7-3/4 in Diameter,For Use With Halo Housing, Recessed Downlighting, 2-11/16 in;68 mm Height, Metal Material, Wall Mount, 1080 PL;18 CA Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances;Straight Sides of Metal Baffle for Large Diameter Lamps, cULus Listed, 0.51 lb Weight, 138 mm;5-7/16 in Width
Special Features
Straight Sides of Metal Baffle for Large Diameter Lamps;Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances
Description
6" BLACK SS METAL BAFFLE, WHITE SF RING
extra long description
ETNCL 6103BB-ELL 6" BK METALSTRAIGH
Additional Information
for use with
Recessed Downlighting;Halo Housing
Mounting Type
Wall Mount
Standards Met
cULus Listed
package quantity
18 CA;1080 PL
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Reflector Type
Cooper Halo Commercial
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6103BB-ELL
sub brand
Halo(TM)
GTIN
00080083765744
UPC
080083765744
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Cooper Halo
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.51 lb
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Classified
Application
lighting
environmental conditions
Cooper Halo Commercial
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat