6103WB - 6" White SS Metal Baffle, White SF Ring

Halo

  • $6.30 (Each)
  • $6.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6103WB
Manufacturer
Halo
Manufacturer's Part Number
6103WB
Description
6" White SS Metal Baffle, White SF Ring
Metal Tapered Baffle With Ring, Recessed Mount, 18.7 In Length, 8.6 In Width, 8.5 In Height, 0.51 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743513 / 00080083743513
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Resources
Images
 
 
6103WB - Large Image
 
6103WB - Large Image
 
6103WB - Large Image
Specifications Sheets
 
 
6103WB - Specification Sheet
Attachments
 
 
6103WB - Specification Sheet
Brochures
 
 
6103WB - Brochure
Other Links
 
 
6103WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Length
18.7 in
Width
8.6 in
Height
8.5 in
Size
18.7 IN Length 8.6 IN Width 8.5 IN Height
Diameter
6 INCH
Descriptions
Product Type
White Straight-Side Metal Baffle
Metal Tapered Baffle With Ring
Long Description
Metal Tapered Baffle With Ring, Recessed Mount, 18.7 in Length, 8.6 in Width, 8.5 in Height, 0.51 lb
Features
6" Straight-side metal baffle with self-flange ring.
Short Description
White Straight-Side Metal Baffle, Recessed Mount
Description
6" WHITE SS METAL BAFFLE, WHITE SF RING
Special Features
Straight sides of metal baffle for large diameter lamps
extra long description
CLS 6103WB 6" WH METAL STRAIGHT BAF
Construction
N/A
Additional Information
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6103WB
Brand
HALO
GTIN
00080083743513
UPC
080083743513
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.51 lb
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat