6130WH - 6" White PBR30 Eb SF Ring 35 D

Halo

  • $18.50 (Each)
  • $18.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6130WH
Manufacturer
Halo
Manufacturer's Part Number
6130WH
Description
6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745609 / 00080083745609
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.50 (Each)
Resources
Images
 
 
6130WH - Large Image
 
6130WH - Large Image
 
6130WH - Large Image
Specifications Sheets
 
 
6130WH - Specification Sheet
Attachments
 
 
6130WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Width
9.4 in
Height
11.4 in
Length
9.7 in
Diameter
6 INCH
Size
8.5 IN Length 8.0 IN Width 3.5 IN Height
Descriptions
Product Type
Adjustable Eyeball & Self-Flange Ring
Black Baffle, White Self-Flange Ring
Long Description
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb
Features
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt.
Short Description
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT
Description
6" WHITE PBR30 EB SF RING 35 D
extra long description
CLS 6130WH 6" WH EYEBALL, WH SF OT
Special Features
35° Tilt, 360° rotation
Construction
N/A
Additional Information
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6130WH
Brand
HALO
GTIN
00080083745609
UPC
080083745609
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.95 lb
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat