8TSNLEDLD596SLUN - 8tsnledld596slunvl850cd1u

Metalux Commercial

  • $288.15 (Each)
  • $288.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8TSNLEDLD596SLUN
Manufacturer
Metalux Commercial
Manufacturer's Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
Description
8tsnledld596slunvl850cd1u
8 FT., Linear Led Striplight, 9600 Lumens, 5000K, 0 - 10V Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083803385 / 00080083803385
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.15 (Each)
Resources
Images
 
 
8TSNLEDLD596SLUN - Small Image
 
8TSNLEDLD596SLUN - Large Image
Attachments
 
 
8TSNLEDLD596SLUN - Specification Sheet
Brochures
 
 
8TSNLEDLD596SLUN - Brochure
Other Links
 
 
8TSNLEDLD596SLUN - Other
 
8TSNLEDLD596SLUN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
amperage rating
0.250 (at 277V)
Descriptions
Product Type
8 FT Led Striplite, 9600 LM, 50K, 0-10V
extra long description
ETNCL 8TSNLED-LD5-96SEE 08008385271
Description
8TSNLEDLD596SLUNVL850CD1U
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages
Long Description
8 ft., Linear LED Striplight, 9600 lumens, 5000K, 0 - 10V dimmable driver
Manufacturer Information
Brand
METALUX COMMERCIAL
Manufacturers Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
sub brand
SNLED Series
GTIN
00080083803385
UPC
080083803385
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Availability
Status
Inactive
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Listed
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat