8TSNLEDLD596SLUN - 8tsnledld596slunvl850cd1u

Metalux Commercial

  • $309.35 (Each)
  • $309.35 (Each)
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
8TSNLEDLD596SLUN
Manufacturer
Metalux Commercial
Manufacturer's Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
Description
8tsnledld596slunvl850cd1u
8 FT., Linear Led Striplight, 9600 Lumens, 5000K, 0 - 10V Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083803385 / 00080083803385
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.35 (Each)
Resources
Images
 
 
8TSNLEDLD596SLUN - Small Image
 
8TSNLEDLD596SLUN - Large Image
Attachments
 
 
8TSNLEDLD596SLUN - Specification Sheet
Brochures
 
 
8TSNLEDLD596SLUN - Brochure
Other Links
 
 
8TSNLEDLD596SLUN - Other
 
8TSNLEDLD596SLUN - Other
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
120/277 VAC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
amperage rating
0.250 (at 277V)
Descriptions
Product Type
8 FT Led Striplite, 9600 LM, 50K, 0-10V
extra long description
ETNCL 8TSNLED-LD5-96SEE 08008385271
Description
8TSNLEDLD596SLUNVL850CD1U
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages
Long Description
8 ft., Linear LED Striplight, 9600 lumens, 5000K, 0 - 10V dimmable driver
Manufacturer Information
Brand
METALUX COMMERCIAL
Manufacturers Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
sub brand
SNLED Series
GTIN
00080083803385
UPC
080083803385
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Availability
Status
Inactive
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Listed
Application
lighting
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8TSNLEDLD596SLUN.
Jump To:

Similar Items

Similar items are close alternatives to 8TSNLEDLD596SLUN, though they may not be 100% alike.

8tsnledld496slunvl850cd2u
  • Our Part #: 8TSNLEDLD496SLUN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($367.40) ·
8TSNLEDLD496SLUN - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$367.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat