E27RTAT - 6" N-Ic At SHLW RMDL HSNG 120V

Halo

  • $18.17 (Each)
  • $18.17 (Each)

  • $109.02 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E27RTAT
Manufacturer
Halo
Manufacturer's Part Number
E27RTAT
Description
6" N-Ic At SHLW RMDL HSNG 120V
6" Non-Ic, Air-Tite, Shallow Remodel Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737451 / 00080083737451
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.17 (Each)
Standard Packaging
$109.02 (Per 6)
Resources
Images
 
 
E27RTAT - Large Image
 
E27RTAT - Large Image
Other Links
 
 
E27RTAT - Other
 
E27RTAT - Other
Attachments
 
 
E27RTAT - Specification Sheet
Brochures
 
 
E27RTAT - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.25
Voltage Rating
120V
Wattage
150W
Lamp Type
E26 Screwbase
Descriptions
Product Type
6" Non-Ic, Airtite, Shallow Remodel HSG
Description
6" N-IC AT SHLW RMDL HSNG 120V
extra long description
CLS E27RTAT 6" NON-IC, AIRTITE, SHA
Long Description
6" NON-IC, Air-Tite, Shallow Remodel Housing, 120V
Special Features
For use in shallow non-insulated ceilings
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E27RTAT
GTIN
00080083737451
UPC
080083737451
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Availability
Status
Inactive
Packaging
Weight per each
1.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E27RTAT.
Jump To:

Similar Items

Similar items are close alternatives to E27RTAT, though they may not be 100% alike.

6" Non-Ic, Air-Tite, Remodel Housing, 120V
  • Our Part #: E7RTAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E7RTAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.66) ·
E7RTAT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.66

Each

QTY:
Each
Add
6" Non-Ic, Air-Tite, Remodel Housing, 120V
  • Our Part #: E7RTAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E7RTAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.66) ·
E7RTAT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.66

Each

QTY:
Each
Add
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dim...
  • Our Part #: H27RT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H27RT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($175.50) ·
H27RT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.25

Each

QTY:
Each
Add
6" Non-Ic, Air-Tite, Shallow New Construction Housing, 120V
  • Our Part #: E27TAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E27TAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.94) ·
E27TAT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.94

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat