H27RT - 6" Shallow Ceiling Non-Ic Remodel 120V Lin

Halo

  • $29.25 (Each)
  • $29.25 (Each)

  • $175.50 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
H27RT
Manufacturer
Halo
Manufacturer's Part Number
H27RT
Description
6" Shallow Ceiling Non-Ic Remodel 120V Lin
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dimmable, 5.5 In Height, 2.4 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400600732 / 00662400600732
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.25 (Each)
Standard Packaging
$175.50 (Per 6)
Resources
Images
 
 
H27RT - Large Image
 
H27RT - Large Image
 
H27RT - Large Image
Specifications Sheets
 
 
H27RT - Specification Sheet
Attachments
 
 
H27RT - Specification Sheet
Features
Current Rating
625 mA
amperage rating
0.625 at (120V)
Number of Lamps
1
Voltage Rating
120V
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Product Type
Incandescent Airtight Housing
Description
6" SHALLOW CEILING NON-IC REMODEL 120V LIN
Long Description
Incandescent Airtight Housing, 120 V, 625 mA, Aluminum Housing Material, Non Dimmable, 5.5 in Height, 2.4 lb
Features
The H27RT housing is designed for remodeling use in shallow ceiling. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27RT is designed for use in non-insulated shallow ceilings. If ceiling insulation is present, it must be kept 3 inches from all sides of housing.
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, shallow ceiling non-ic remodel
Additional Information
Quick Connect Wiring Connectors Included in Junction Box;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Thermally Protected;Die-Formed Housing;Shallow Ceiling Housing
extra long description
CLS H27RT 6" SHALLOW NON-IC REMODEL
Special Features
Quick Connect wiring connectors included in junction box
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant;CSA Certified
package quantity
6 PK;3 CT
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H27RT
sub brand
HALO
GTIN
00662400600732
UPC
662400600732
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H27 Shallow Housing
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of H27RT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of H27RT.

6" Housing Shallow Ceiling Non-Ic Remodel 120V Line Voltage
  • Our Part #: H27RT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H27RT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($175.50)
H27RT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.25

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to H27RT, though they may not be 100% alike.

6" Non-Ic, Air-Tite, Shallow Remodel Housing, 120V
  • Our Part #: E27RTAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E27RTAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($109.02)
E27RTAT - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.17

Each

Call nearest store for Item Price

* All prices subject to change.