XT0R6BRL - 58W Led Wallpack RFRC Lens 50K

Lumark

  • $283.66 (Each)
  • $283.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R6BRL
Manufacturer
Lumark
Manufacturer's Part Number
XT0R6BRL
Description
58W Led Wallpack RFRC Lens 50K
Crosstour Maxx, Led 58W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083774821 / 00080083774821
Weight per unit
12.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.66 (Each)
Resources
Images
 
 
XT0R6BRL - Large Image
 
XT0R6BRL - Large Image
 
XT0R6BRL - Large Image
Specifications Sheets
 
 
XT0R6BRL - Specification Sheet
Attachments
 
 
XT0R6BRL - Specification Sheet
Other Links
 
 
XT0R6BRL - Other
 
XT0R6BRL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.209
Number of Lamps
1
Wattage
58
Voltage Rating
277 V ac
Material
Die-Cast Aluminum (Back Box)
Lamp Type
LED
Lamp Included
True
Ballast Type
N/A
Current Rating
0.51 A @ 120 V/0.22 A @ 277 V
Material, Color, and Finish
Style
(blank)
Finish
Polyester Powder Coat
Color Rendering Index
70
color temperature
5000 k
Dimensions and Weight
Length
8-3/4 in;222 mm
Width
6-1/4 in;159 mm
Height
11 in;279 mm
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Features
The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application
Short Description
LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W
Description
58W LED WALLPACK RFRC LENS 50K
extra long description
CLS XTOR6BRL CBN BZ,60W,5000K,120-2
Additional Information
Socket Type
N/A
Total Wattage
58 W
Brightness (Lumens)
6225 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
ip rating
IP66
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
XT0R6BRL
Brand
LUMARK
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083774821
UPC
080083774821
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
12 to 15 lb;5.4 to 6.8 kg
Weight per each
12.1999
Carton
1
Uses, Certifications, and Standards
Application
Wall / Surface Inverted Site Lighting
standard
RoHS Compliant;UL/cUL Listed - Wet Location
Mounting
Wall/Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat