103GX500 - 10/3 WG Romex-500'

Southwire

  • $1.55 (Per Foot)
  • $1.55 (Per Foot)

  • $773.54 (Per 500 Feet)

  • $1,547.08 (Per 1,000 Feet)

In-Stock: 3,000 available locally (Dallas, TX) ( change location)
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
103GX500
Manufacturer
Southwire
Manufacturer's Part Number
63948415
Description
10/3 WG Romex-500'
Nonmetallic Sheathed Cable, NM-B Type; 500 FT; 422 Mil Outer Diameter; Annealed Copper Conductor Material; Ul 83/719 Approval; 600 V Voltage Rating; 30 Ampere Current Rating; 90 Deg C Temperature Rating; 3 Conductor(S); PVC Insulation Material
Slang Terms

Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
032886163616 / 00032886163616
Weight per unit
81.755 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.55 (Per Foot)
Reel
$773.54 (Per 500 Feet)
Stock Availability
Dallas
3,000 Feet (Check another store)
DFW RDC
3,000 Feet
All Stores
36,854 Feet
Resources
Attachments
 
 
103GX500 - Specification Sheet
Images
 
 
103GX500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Current Rating
30 AMPERE
Number Of Conductors
3 in
Stranding
SOLID
Voltage Rating
600 V
Material, Color, and Finish
Color Code
BLACK, WHITE, RED
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
ORANGE NYLON
Dimensions and Weight
Length
500 ft
Outer Diameter
422 MIL
Descriptions
Additional Information
Applicable Standard NEC, Federal Specification A-A-59544; Insulation Thickness 24 Mil
Commodity Description
Copper Non-Metallic Cable-Nm-B-Nmd90
Description
10/3 WG ROMEX-500'
Extra Long Description
NM-B TYPE; 500 FT; 422 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL; WITH GROUND WIRE; 10 AWG CONDUCTOR SIZE; BLACK, WHITE, RED COLOR CODE; ORANGE NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; SOLID STRANDING; 10 AWG GROUND CONDUCTOR SIZE; ROMEX[R], SIMPULL[R] BRAND; APPLICABLE STANDARD NEC, FEDERAL SPECIFICATION A-A-59544; INSULATION THICKNESS 24 MIL
Long Description
NONMETALLIC SHEATHED CABLE, NM-B TYPE; 500 FT; 422 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL
Product Type
Nonmetallic Sheathed Cable
Additional Information
Ground Conductor Size
10 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63948415
GTIN
00032886163616
UPC
032886163616
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Spool
Weight per foot
81.755
Carton
500
Uses, Certifications, and Standards
Approval
UL 83/719
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat