BARE20STPCS - Bare Cu 2/0-19 STR PCS

Southwire Company

  • $5.24 (Per Foot)
  • $5.24 (Per Foot)

  • $5,239.12 (Per 1,000 Feet)

In-Stock: 472 available locally (Oklahoma City, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE20STPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Bare Cu 2/0-19 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 2/0 Awg Conductor Size, 355 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.418 In Outside Diameter, Carton Package Type, Astm Standards Met, 411/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699995
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.24 (Per Foot)
Reel
$5.24 (Per Foot)
Stock Availability
Oklahoma City
472 Feet (Check another store)
All Stores
19,144 Feet
Resources
Specifications Sheets
 
 
BARE20STPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG
Current Rating
355 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU 2/0-19 STR PCS
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 2/0 AWG Conductor Size, 355 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.418 in Outside Diameter, Carton Package Type, ASTM Standards Met, 411/1000 lb/ft Weight
Product Type
Bare Copper Cable
Short Description
Bare Copper Cable, 19 Strands, 2/0 AWG, 355A
Additional Information
Made In USA
yes
Maximum Operating Temperature
+25 °C
Number Of Strands
19
Outside Diameter
0.418 in
Standards Met
ASTM
Manufacturer Information
Brand
Copper
Manufacturers Part Number
BARE20STPCS
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Carton
Weight
411/1000 lb/ft
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat