BARE40STPCS - Bare Cu 4/0 STR PCS

Southwire Company

  • $8.32 (Per Foot)
  • $8.32 (Per Foot)

  • $8,317.48 (Per 1,000 Feet)

In-Stock: 130 available locally (Texarkana, TX) ( change location)
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
BARE40STPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Bare Cu 4/0 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 4/0 Awg Conductor Size, 480 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 In Outside Diameter, Carton Package Type, Astm Standards Met, 653/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699990
Weight per unit
0.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.32 (Per Foot)
Reel
$8.32 (Per Foot)
Stock Availability
Texarkana
130 Feet (Check another store)
All Stores
28,322 Feet
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
4/0 AWG
Current Rating
480 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU 4/0 STR PCS
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 4/0 AWG Conductor Size, 480 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.528 in Outside Diameter, Carton Package Type, ASTM Standards Met, 653/1000 lb/ft Weight
Product Type
Bare Copper Cable
Short Description
Bare Copper Cable, 19 Strands, 4/0 AWG, 480A
Additional Information
Made In USA
yes
Maximum Operating Temperature
+25 °C
Number Of Strands
19
Outside Diameter
0.528 in
Standards Met
ASTM
Manufacturer Information
Brand
Copper
Manufacturers Part Number
BARE40STPCS
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Carton
Weight
653/1000 lb/ft
Weight per foot
0.653
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat