BARE6S0L1000 - Bare Cu #6 Sol 1000

Southwire

  • $1151.44 (Per 1,000 Feet)
  • $1.15 (Per Foot)

  • $1,151.44 (Per 1,000 Feet)

In-Stock: 38,000 available locally (Dallas, TX) ( change location)
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
BARE6S0L1000
Manufacturer
Southwire
Manufacturer's Part Number
10638550
Description
Bare Cu #6 Sol 1000
Cu Bare 6 Sol SD 1000R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886334436 / 00032886334436
Weight per unit
0.079 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.15 (Per Foot)
Reel
$1,151.44 (Per 1,000 Feet)
Stock Availability
Dallas
38,000 Feet (Check another store)
DFW RDC
2,000 Feet
All Stores
129,534 Feet
Resources
Images
 
 
BARE6S0L1000 - Small Image
 
BARE6S0L1000 - Large Image
 
BARE6S0L1000 - Large Image
Attachments
 
 
BARE6S0L1000 - Specification Sheet
Other Links
 
 
BARE6S0L1000 - Other
 
BARE6S0L1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
130 A
Number Of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
Description
BARE CU #6 SOL 1000
Extra Long Description
SWC 10638550 CU BARE 6 SOL SD 1000R
Long Description
CU BARE 6 SOL SD 1000R
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 6 AWG, 130 A, 1000 ft
Additional Information
Made In USA
yes
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
+25 °C
Outside Diameter
162 mil
Standards Met
ASTM
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10638550
GTIN
00032886334436
UPC
032886334436
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
79.4 lb/1000 ft
Weight per foot
0.079
Carton
1000
Uses, Certifications, and Standards
Application
Electrical and Substation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 129,534 Feet

Location search:

* All prices subject to change.

Begin Live Chat