MC122STWG - 12/2 WG MC STR BK/WH/GN Alu Armor 250'

Southwire

  • $317.97 (Per 250 Feet)
  • $1.27 (Per Foot)

  • $317.97 (Per 250 Feet)

  • $1,271.86 (Per 1,000 Feet)

In-Stock: 2,250 available locally (Lee's Summit, MO) ( change location)
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
MC122STWG
Manufacturer
Southwire
Manufacturer's Part Number
69114701
Description
12/2 WG MC STR BK/WH/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347559 / 00032886347559
Weight per unit
0.115 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.27 (Per Foot)
Carton
$317.96 (Per 250 Feet)
Stock Availability
Lee's Summit
2,250 Feet (Check another store)
Lenexa
1,500 Feet
All Stores
119,250 Feet
Resources
Images
 
 
MC122STWG - Small Image
 
MC122STWG - Large Image
 
MC122STWG - Large Image
 
MC122STWG - Large Image
Attachments
 
 
MC122STWG - Specification Sheet
Other Links
 
 
MC122STWG - Other
 
MC122STWG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/2 WG MC STR BK/WH/GN ALU ARMOR
Extra Long Description
SWC 69114701 MC12/2STRTHHN BKWE 12G
Features
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
MC12/2STRTHHN Bkwe 12G AA 250C
Short Description
10-4 CU THHN BK/WT/RD/BU/GN A
Additional Information
Outside Diameter
0.49448
Manufacturer Information
Brand
Copper
Manufacturers Part Number
69114701
GTIN
00032886347559
UPC
032886347559
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Minimum Qty
250
Packaging
Weight
27.403
Weight per foot
0.115
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 119,250 Feet

Location search:
These alternate items can be purchased instead of MC122STWG.
Jump To:

Similar Items

Similar items are close alternatives to MC122STWG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat