MC122WGRD - 12/2 WG MC Sol RD/WH Alu Armor

Southwire

  • $0.95 (Per Foot)
  • $0.95 (Per Foot)

  • $238.59 (Per 250 Feet)

  • $954.37 (Per 1,000 Feet)

In-Stock: 1,250 available locally (Casa Grande, AZ) ( change location)
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
MC122WGRD
Manufacturer
Southwire
Manufacturer's Part Number
68952101
Description
12/2 WG MC Sol RD/WH Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347443 / 00032886347443
Weight per unit
0.115 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.95 (Per Foot)
Carton
$238.59 (Per 250 Feet)
Stock Availability
Casa Grande
1,250 Feet (Check another store)
Phoenix
5,500 Feet
All Stores
123,750 Feet
Resources
Images
 
 
MC122WGRD - Small Image
 
MC122WGRD - Large Image
 
MC122WGRD - Large Image
Attachments
 
 
MC122WGRD - Specification Sheet
Other Links
 
 
MC122WGRD - Other
 
MC122WGRD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/2 WG MC SOL RD/WH ALU ARMOR
Extra Long Description
SWC 68952101 MC12/2SOLTHHN RDWE 12G
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
MC12/2SOLTHHN Rdwe 12G AA 250C
Short Description
12-2 CU THHN PUR/GRA/GRN AL M
Additional Information
Outside Diameter
0.4746
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68952101
GTIN
00032886347443
UPC
032886347443
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
25.879
Weight per foot
0.115
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC122WGRD.
Jump To:

Similar Items

Similar items are close alternatives to MC122WGRD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat