RX122WGPCS - 12/2 WG Romex-Pieces

Southwire

  • $0.68 (Per Foot)
  • $0.68 (Per Foot)

  • $681.79 (Per 1,000 Feet)

In-Stock: 868 available locally (Sulphur, LA) ( change location)
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
RX122WGPCS
Manufacturer
Southwire
Manufacturer's Part Number
63278001
Description
12/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 Awg Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 418 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999864 / 00032886999864
Weight per unit
0.0818 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.68 (Per Foot)
Reel
$0.68 (Per Foot)
Stock Availability
Sulphur
868 Feet (Check another store)
Alexandria
686 Feet
All Stores
26,111 Feet
Resources
Images
 
 
RX122WGPCS - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX122WGPCS - Large Image
Attachments
 
 
RX122WGPCS - Specification Sheet
Other Links
 
 
RX122WGPCS - Other
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
12 AWG
Current Rating
20 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyvinyl Chloride (PVC)
Jacket Material
Nylon
Dimensions and Weight
Overall Length
418 mil
Descriptions
Additional Information
Color-Coded Cable Jacket
Description
12/2 WG ROMEX-PIECES
Extra Long Description
SWC 63278001 DUCT 4" S80 BK 1250#MT
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 AWG Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 418 mil Overall Length, Carton Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL
Product Type
Non-Metallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, 1 Strand, 12 AWG Copper Conductor, Nylon Jacket
Additional Information
Insulation Thickness
19 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
1
Solid/Strand
Strand
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63278001
GTIN
00032886999864
UPC
032886999864
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Carton
Weight
82/1000 lb/ft
Weight per foot
0.0818
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat