RX124WG250 - 12/4 WG Romex-250'

Southwire

  • $375.71 (Per 250 Feet)
  • $1.50 (Per Foot)

  • $375.71 (Per 250 Feet)

  • $1,502.83 (Per 1,000 Feet)

In-Stock: 750 available locally (New Orleans, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX124WG250
Manufacturer
Southwire
Manufacturer's Part Number
55054255
Description
12/4 WG Romex-250'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263880 / 00032886263880
Weight per unit
0.132 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$1.50 (Per Foot)
Carton
$375.71 (Per 250 Feet)
Stock Availability
New Orleans
750 Feet (Check another store)
Baton Rouge
0 Feet
All Stores
2,500 Feet
Resources
Images
 
 
RX124WG250 - Video
 
RX124WG250 - Small Image
 
RX124WG250 - Large Image
 
RX124WG250 - Large Image
Attachments
 
 
RX124WG250 - Specification Sheet
Other Links
 
 
RX124WG250 - Other
 
RX124WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red;Blue
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Overall Length
250 ft
Descriptions
Additional Information
Easy Pulling
Description
12/4 WG ROMEX-250'
Extra Long Description
SWC 55054255 NMB 12/4 G 250C
Features
Southwire Romex Brand SIMpull NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 A
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, Solid, 12/4 AWG with ground, 250 ft, Black, White, Red, Blue
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
19 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
1
Outside Diameter
381 mil
Solid/Strand
Solid
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55054255
GTIN
00032886263880
UPC
032886263880
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
Minimum Qty
250
Packaging
Package Type
Coil
Weight
132 lb/mft
Weight per foot
0.132
Carton
250
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500 Feet

Location search:

Greater Baton Rouge Area

Location Stock Available
Covington
500 View Store
New Orleans
750 View Store

Distribution Centers

Location Stock Available
Alexandria
500 View Store
Tulsa
250 View Store

A-L

Location Stock Available
Lafayette
500 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat