RX142WG1000 - 14/2 WG Romex-1000'

Southwire

  • $451.49 (Per 1,000 Feet)
  • $0.45 (Per Foot)

  • $451.49 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Prescott Valley, AZ) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX142WG1000
Manufacturer
Southwire
Manufacturer's Part Number
28827401
Description
14/2 WG Romex-1000'
Southwire® Romex ® Brand Simpull® NM-B (Nonmetallic-Sheathed) Cable May Be Used For Both Exposed and Concealed Work In Normally Dry Locations At Temperatures Not to Exceed 90°C (With Ampacity Limited to That For 60°C Conductors) As Specified In The National Electrical Code. NM-B Cable Is Primarily Used In Residential Wiring As Branch Circuits For Outlets, Switches, and Other Loads. NM-B Cable May Be Run In Air Voids Of Masonry Block or Tile Walls Where Such Walls Are Not Wet or Damp Locations. Voltage Rati
Slang Terms

Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263019 / 00032886263019
Weight per unit
0.058 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.45 (Per Foot)
Reel
$451.49 (Per 1,000 Feet)
Stock Availability
Prescott Valley
1,000 Feet (Check another store)
Phoenix
16,000 Feet
All Stores
2,090,466 Feet
Resources
Images
 
 
RX142WG1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX142WG1000 - Large Image
 
RX142WG1000 - Large Image
Attachments
 
 
RX142WG1000 - Specification Sheet
Other Links
 
 
RX142WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1621
Overall Length
1000 ft
Descriptions
Additional Information
Easy Pulling
Description
14/2 WG ROMEX-1000'
Extra Long Description
SWC 28827401 NMB 14/2 G 1000SP
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Southwire® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rati
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, Solid, 14/3 AWG with ground, 1000 ft
Additional Information
Insulation Thickness
19 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
1
Outside Diameter
360 x 162 mil
Solid/Strand
Solid
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28827401
GTIN
00032886263019
UPC
032886263019
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
Minimum Qty
1000
Packaging
Package Type
Spool
Weight
57 lb/mft
Weight per foot
0.058
Carton
1000
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,090,466 Feet

Location search:

A-L

Location Stock Available
Arlington Branch
87,000 View Store
Athens
2,000 View Store
Bartlesville
1,000 View Store
Baytown
875 View Store
Benton
17,000 View Store
Bentonville
26,000 View Store
Big Spring
2,000 View Store
Bridgeport
965 View Store
Brownwood
1,000 View Store
Burleson
1,000 View Store
Cabot
33,000 View Store
Carlsbad
2,000 View Store
Carthage
1,987 View Store
Cedar Park
2,000 View Store
Centennial
2,000 View Store
Cleburne
2,000 View Store
Clovis
13,000 View Store
Colorado Springs
11,000 View Store
Concord
1,000 View Store
Conroe
1,000 View Store
Conway
9,000 View Store
Cookeville
19,000 View Store
Corsicana
1,000 View Store
Covington
8,000 View Store
Dallas
12,000 View Store
Denton
250 View Store
Dodge City
2,000 View Store
Doraville
2,000 View Store
Dripping Springs
1,000 View Store
El Dorado
2,949 View Store
Ennis
4,000 View Store
Fort Collins
1,000 View Store
Ft. Worth
6,000 View Store
Gainesville
1,000 View Store
Georgetown
1,000 View Store
Gonzales
2,000 View Store
Granbury
5,000 View Store
Greenville
1,000 View Store
Henderson
1,000 View Store
Hendersonville
5,000 View Store
Hobbs
2,000 View Store
Hope
2,000 View Store
Hot Springs
4,000 View Store
Huntsville
1,000 View Store
Hutchinson
8,000 View Store
Jacksonville
1,743 View Store
Jonesboro
55,000 View Store
Kansas City - North
4,000 View Store
Kenedy
1,000 View Store
Kerrville
2,000 View Store
Kilgore
17,000 View Store
Killeen
2,000 View Store
Lafayette
6,000 View Store
Las Cruces
3,000 View Store
Lawrence
3,000 View Store
Lee's Summit
6,000 View Store
Leesville
1,844 View Store

* All prices subject to change.

Begin Live Chat