RX143WG1000 - 14/3 WG Romex-1000'

Southwire

  • $621.72 (Per 1,000 Feet)
  • $0.62 (Per Foot)

  • $621.72 (Per 1,000 Feet)

In-Stock: 15,000 available locally (Little Rock, AR) ( change location)
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
RX143WG1000
Manufacturer
Southwire
Manufacturer's Part Number
63946801
Description
14/3 WG Romex-1000'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263514 / 00032886263514
Weight per unit
0.076 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.62 (Per Foot)
Reel
$621.72 (Per 1,000 Feet)
Stock Availability
Little Rock
15,000 Feet (Check another store)
All Stores
452,153 Feet
Resources
Images
 
 
RX143WG1000 - Large Image
 
RX143WG1000 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX143WG1000 - Video
Other Links
 
 
RX143WG1000 - Other
 
RX143WG1000 - Other
Attachments
 
 
RX143WG1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Easy Pulling
Description
14/3 WG ROMEX-1000'
Extra Long Description
SWC 63946801 NMB 14/3 G 1000Sp
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, Solid, 14/3 AWG with ground, 1000 ft
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
19 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
1
Outside Diameter
307 mil
Solid/Strand
Solid
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63946801
GTIN
00032886263514
UPC
032886263514
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
14
Availability
Minimum Qty
1000
Packaging
Package Type
Spool
Weight
74 lb/mft
Weight per foot
0.076
Carton
1000
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 452,153 Feet

Location search:

* All prices subject to change.

Begin Live Chat