RX23WG1000 - 2/3 WG Romex-1000'

Southwire

  • $16407.45 (Per 1,000 Feet)
  • $16.41 (Per Foot)

  • $16,407.45 (Per 1,000 Feet)

In-Stock: 1,000 available locally (San Antonio, TX) ( change location)
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
RX23WG1000
Manufacturer
Southwire
Manufacturer's Part Number
63970801
Description
2/3 WG Romex-1000'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263828 / 00032886263828
Weight per unit
0.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$16.41 (Per Foot)
Reel
$16,407.45 (Per 1,000 Feet)
Stock Availability
San Antonio
1,000 Feet (Check another store)
San Antonio RDC
1,000 Feet
All Stores
5,432 Feet
Resources
Images
 
 
RX23WG1000 - Video
 
RX23WG1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX23WG1000 - Large Image
Attachments
 
 
RX23WG1000 - Specification Sheet
Other Links
 
 
RX23WG1000 - Other
 
RX23WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Current Rating
95 A
Number Of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White;Red
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Additional Information
Easy Pulling
Description
2/3 WG ROMEX-1000'
Extra Long Description
SWC 63970801 NMB 2/3 G 1000R
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, 2/3 AWG with ground, 1000 ft, Stranded
Special Features
No Lube
Additional Information
Insulation Thickness
46 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
7
Outside Diameter
952 mil
Solid/Strand
Stranded
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63970801
GTIN
00032886263828
UPC
032886263828
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
816 lb/mft
Weight per foot
0.82
Carton
1000
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,432 Feet

Location search:

Distribution Centers

Location Stock Available
Phoenix
1,000 View Store

A-L

Location Stock Available
Avondale
1,000 View Store

* All prices subject to change.

Begin Live Chat