RX62WG2500 - 6/2 WG Romex-2500'

Southwire

  • $7222.80 (Per 2,500 Feet)
  • $2.89 (Per Foot)

  • $2,889.12 (Per 1,000 Feet)

  • $7,222.80 (Per 2,500 Feet)

In-Stock: 1,141 available locally (Waco, TX) ( change location)
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
RX62WG2500
Manufacturer
Southwire
Manufacturer's Part Number
28894406
Description
6/2 WG Romex-2500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263248 / 00032886263248
Weight per unit
0.258 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$2.89 (Per Foot)
Reel
$7,222.80 (Per 2,500 Feet)
Stock Availability
Waco
1,141 Feet (Check another store)
Austin RDC
0 Feet
All Stores
123,798 Feet
Resources
Images
 
 
RX62WG2500 - Video
 
RX62WG2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX62WG2500 - Large Image
Attachments
 
 
RX62WG2500 - Specification Sheet
Other Links
 
 
RX62WG2500 - Other
 
RX62WG2500 - Other
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
#6 AWG
Current Rating
55 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Overall Length
2500 ft
Descriptions
Additional Information
Easy Pulling
Description
6/2 WG ROMEX-2500'
Extra Long Description
SWC 28894406 NMB 6/2 G 2500R
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, 6/3 AWG with ground,2500 ft, Stranded
Similar Brands
Romex®
Special Features
No Lube
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
32 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
7
Outside Diameter
683 x 304 mil
Solid/Strand
Solid
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28894406
GTIN
00032886263248
UPC
032886263248
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
Minimum Qty
2500
Packaging
Package Type
Reel
Weight
255 lb/mft
Weight per foot
0.258
Carton
2500
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat