SER4446PCS - Cu 4-4-4-6 Ser Cable-Pieces

Southwire

  • $7.37 (Per Foot)
  • $7.37 (Per Foot)

  • $7,372.61 (Per 1,000 Feet)

In-Stock: 1,157 available locally (DFW RDC, TX) ( change location)
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
SER4446PCS
Manufacturer
Southwire
Manufacturer's Part Number
58560902
Description
Cu 4-4-4-6 Ser Cable-Pieces
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 Awg Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 In Outside Diameter, Strand So
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999710 / 00032886999710
Weight per unit
0.587 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.37 (Per Foot)
Reel
$7.37 (Per Foot)
Stock Availability
DFW RDC
1,157 Feet (Check another store)
All Stores
4,476 Feet
Resources
Images
 
 
SER4446PCS - Small Image
 
SER4446PCS - Large Image
Attachments
 
 
SER4446PCS - Specification Sheet
Other Links
 
 
SER4446PCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4-4-4-6 AWG
Current Rating
75 A
Number Of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Sunlight Resistant;Weather Resistant
Description
CU 4-4-4-6 SER CABLE-PIECES
Extra Long Description
SWC 58560902 MC10/2STRTHHN YWGY 10G
Features
Southwire Type SE cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THWN conductors. aluminum conductors are AlumaFlex(TM) AA-8000 series aluminum alloy, compact stranded. Southwire Type SE, Style R Cable assembly plus reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). Southwire Type SE, Style U Cable assembly plus an overall concentrically applied neutral and reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC).
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 AWG Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 in Outside Diameter, Strand So
Product Type
Aluminum Building Wire
Short Description
Service Entrance Cable, 7/7 Strands, 4-4-4-6 AWG, Aluminum Alloy Conductor
Additional Information
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
823 mil
Standards Met
UL 44;UL 83;UL 854;Federal Specification A-A-59544;NEC
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58560902
GTIN
00032886999710
UPC
032886999710
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Package Type
Carton
Weight
252/1000 lb/ft
Weight per foot
0.587
Carton
1
Uses, Certifications, and Standards
Application
Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat