TC162PCS - 16/2 Tray Cable-Pieces

Southwire

  • $0.86 (Per Foot)
  • $0.86 (Per Foot)

  • $859.21 (Per 1,000 Feet)

In-Stock: 300 available locally (Longview, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC162PCS
Manufacturer
Southwire
Manufacturer's Part Number
58560602
Description
16/2 Tray Cable-Pieces
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999482 / 00032886999482
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.86 (Per Foot)
Reel
$0.86 (Per Foot)
Stock Availability
Longview
300 Feet (Check another store)
All Stores
369 Feet
Resources
Images
 
 
TC162PCS - Small Image
 
TC162PCS - Large Image
Attachments
 
 
TC162PCS - Specification Sheet
Other Links
 
 
TC162PCS - Other
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
16/2 TRAY CABLE-PIECES
Extra Long Description
SWC 58560602 MC10/2STRTHHN OEGY 10G
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
MC10/2STRTHHN Oegy 10G AA BK JT 1000R
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58560602
GTIN
00032886999482
UPC
032886999482
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Weight per foot
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 369 Feet

Location search:

Greater Longview Area

Location Stock Available
Longview
300 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
69 View Store

* All prices subject to change.

Begin Live Chat