TFFN16STBR2500 - TFFN 16 STR Brown 2500'

Southwire

  • $390.03 (Per 2,500 Feet)
  • $0.16 (Per Foot)

  • $156.01 (Per 1,000 Feet)

  • $390.03 (Per 2,500 Feet)

In-Stock: 5,000 available locally (DFW RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STBR2500
Manufacturer
Southwire
Manufacturer's Part Number
27039705
Description
TFFN 16 STR Brown 2500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Tffn-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227523 / 00032886227523
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.16 (Per Foot)
Carton
$390.02 (Per 2,500 Feet)
Stock Availability
DFW RDC
5,000 Feet (Check another store)
All Stores
7,500 Feet
Resources
Images
 
 
TFFN16STBR2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TFFN16STBR2500 - Large Image
Attachments
 
 
TFFN16STBR2500 - Specification Sheet
Other Links
 
 
TFFN16STBR2500 - Other
 
TFFN16STBR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Current Rating
8 A (TFFN);10 A (MTW)
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Brown
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Overall Length
2500 sq.ft
Descriptions
Additional Information
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant
Description
TFFN 16 STR BROWN 2500'
Extra Long Description
SWC 27039705 TFFN 16-26 Str Cu Bn 2
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Product Type
Copper Fixture Wire
Short Description
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500
Additional Information
Insulation Thickness
15 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
26
Outside Diameter
99 mil
Standards Met
UL 66;RoHS Compliant;NEC Certified
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27039705
GTIN
00032886227523
UPC
032886227523
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
Minimum Qty
2500
Packaging
Package Type
Spool
Weight
0.01 lb/ft
Weight per foot
0.011
Carton
2500
Uses, Certifications, and Standards
Application
Building
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,500 Feet

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
5,000 View Store
Ennis
2,500 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TFFN16STBR2500.
Jump To:

Similar Items

Similar items are close alternatives to TFFN16STBR2500, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat