THHN10S0LBL500 - THHN 10 Sol Blue 500'

Southwire

  • $209.66 (Per 500 Feet)
  • $0.42 (Per Foot)

  • $209.66 (Per 500 Feet)

  • $419.32 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Leesville, LA) ( change location)
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
THHN10S0LBL500
Manufacturer
Southwire
Manufacturer's Part Number
11598001
Description
THHN 10 Sol Blue 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886225307 / 00032886225307
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.42 (Per Foot)
Reel
$209.66 (Per 500 Feet)
Standard Packaging
$419.32 (Per 1,000 Feet)
Stock Availability
Leesville
1,000 Feet (Check another store)
Alexandria
1,000 Feet
All Stores
313,000 Feet
Resources
Images
 
 
THHN10S0LBL500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10S0LBL500 - Large Image
 
THHN10S0LBL500 - Large Image
Attachments
 
 
THHN10S0LBL500 - Specification Sheet
Other Links
 
 
THHN10S0LBL500 - Other
 
THHN10S0LBL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue (Insulation)
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 10 SOL BLUE 500'
Extra Long Description
SWC 11598001 THHN 10 Sol Cu Be 500S
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN Copper Building Wire
Short Description
THHN Copper Building Wire, #10 AWG, Solid, Yellow, 500
Additional Information
Insulation Thickness
20 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
150 mil
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11598001
GTIN
00032886225307
UPC
032886225307
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
500
Packaging
Package Type
Spool
Weight
36 lb/mft
Weight per foot
0.037
Carton
500
Package
1000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 313,000 Feet

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
1,000 View Store
Leesville
1,000 View Store

* All prices subject to change.

Begin Live Chat