THHN12STPK500 - THHN 12 STR Pink 500'

Southwire

  • $143.40 (Per 500 Feet)
  • $0.29 (Per Foot)

  • $143.40 (Per 500 Feet)

  • $286.80 (Per 1,000 Feet)

  • $573.60 (Per 2,000 Feet)

In-Stock: 1,000 available locally (Laredo, TX) ( change location)
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
THHN12STPK500
Manufacturer
Southwire
Manufacturer's Part Number
24250301
Description
THHN 12 STR Pink 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886229657 / 00032886229657
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.29 (Per Foot)
Reel
$143.40 (Per 500 Feet)
Standard Packaging
$573.60 (Per 2,000 Feet)
Stock Availability
Laredo
1,000 Feet (Check another store)
San Antonio RDC
1,000 Feet
All Stores
230,000 Feet
Resources
Attachments
 
 
THHN12STPK500 - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN12STPK500 - Small Image
 
THHN12STPK500 - Large Image
 
THHN12STPK500 - Large Image
 
THHN12STPK500 - Video
Other Links
 
 
THHN12STPK500 - Other
 
THHN12STPK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Pink
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Overall Length
500 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 12 STR PINK 500'
Extra Long Description
SWC 24250301 THHN 12 Str Cu Pk 500S
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 12 AWG, Stranded, Annealed Copper, Yellow, 500
Additional Information
Insulation Thickness
15 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Media
Yes
Number Of Strands
19
Outside Diameter
128 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
24250301
GTIN
00032886229657
UPC
032886229657
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
500
Packaging
Package Type
Spool
Weight
24 lb/mft
Weight per foot
0.024
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 230,000 Feet

Location search:

* All prices subject to change.

Begin Live Chat