THHN12STWHBKCP20 - THHN 12 STR White/Black Stripe 2000' CP

Copper

  • $494.38 (Per 2,000 Feet)
  • $0.25 (Per Foot)

  • $247.19 (Per 1,000 Feet)

  • $494.38 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12STWHBKCP20
Manufacturer
Copper
Manufacturer's Part Number
58019205
Description
THHN 12 STR White/Black Stripe 2000' CP
THHN 12 STR Cu WE1BKS 2000C
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913037 / 00032886913037
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.25 (Per Foot)
Carton
$494.38 (Per 2,000 Feet)
Resources
Images
 
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Large Image
 
THHN12STWHBKCP20 - Video
 
THHN12STWHBKCP20 - Small Image
 
THHN12STWHBKCP20 - Large Image
Attachments
 
 
THHN12STWHBKCP20 - Specification Sheet
Other Links
 
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
 
THHN12STWHBKCP20 - Other
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 STR Cu WE1BKS 2000C
extra long description
SWC 58019205 THHN 12 Str Cu We1BkS
Description
THHN 12 STR WHITE/BLACK STRIPE 2000' CP
Long Description
THHN 12 Str Cu We1BkS 2000C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58019205
Brand
Copper
GTIN
00032886913037
UPC
032886913037
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with THHN12STWHBKCP20.
Jump To:

Frequently Purchased Together

These items are compatible and complement THHN12STWHBKCP20, providing enhanced or expanded functionality.

THHN 12 STR Cu WE1BES 2000C
  • Our Part #: THHN12STWHBLCP20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58019305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($494.38) ·
THHN12STWHBLCP20 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$247.19

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?