THHN12STWHRD500 - THHN 12 STR White/Red Stripe 500'

Southwire

  • $170.05 (Per 500 Feet)
  • $0.34 (Per Foot)

  • $170.05 (Per 500 Feet)

  • $340.09 (Per 1,000 Feet)

  • $680.18 (Per 2,000 Feet)

In-Stock: 3,500 available locally (Lawton, OK) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STWHRD500
Manufacturer
Southwire
Manufacturer's Part Number
56644002
Description
THHN 12 STR White/Red Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886878992 / 00032886878992
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.34 (Per Foot)
Carton
$680.18 (Per 2,000 Feet)
Stock Availability
Lawton
3,500 Feet (Check another store)
Oklahoma City
0 Feet
All Stores
57,000 Feet
Resources
Images
 
 
THHN12STWHRD500 - Small Image
 
THHN12STWHRD500 - Large Image
 
THHN12STWHRD500 - Video
Attachments
 
 
THHN12STWHRD500 - Specification Sheet
Other Links
 
 
THHN12STWHRD500 - Other
 
THHN12STWHRD500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Descriptions
Description
THHN 12 STR WHITE/RED STRIPE 500'
Extra Long Description
SWC 56644002 THHN 12 Str Cu We1RdS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Product Type
THHN 12 STR Cu WE1RDS 500SPC
Short Description
THHN 12 Str Cu We1RdS 500SpC
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56644002
GTIN
00032886878992
UPC
032886878992
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
500
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN12STWHRD500.
Jump To:

Similar Items

Similar items are close alternatives to THHN12STWHRD500, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat