THHN20BK1000 - THHN 2/0 STR Black 1000'

Southwire

  • $5529.65 (Per 1,000 Feet)
  • $5.53 (Per Foot)

  • $5,529.65 (Per 1,000 Feet)

In-Stock: 485 available locally (Pleasanton, TX) ( change location)
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
THHN20BK1000
Manufacturer
Southwire
Manufacturer's Part Number
20506201
Description
THHN 2/0 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234064 / 00032886234064
Weight per unit
0.462 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$5.53 (Per Foot)
Reel
$5,529.65 (Per 1,000 Feet)
Stock Availability
Pleasanton
485 Feet (Check another store)
San Antonio RDC
1,000 Feet
All Stores
82,595 Feet
Resources
Images
 
 
THHN20BK1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN20BK1000 - Large Image
 
THHN20BK1000 - Large Image
Attachments
 
 
THHN20BK1000 - Specification Sheet
Other Links
 
 
THHN20BK1000 - Other
 
THHN20BK1000 - Other
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
2/0 AWG
Current Rating
145 A (60°C);175 A (75°C);195 A (90°C)
Number Of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 2/0 STR BLACK 1000'
Extra Long Description
SWC 20506201 THHN 2/0 Str Cu SIM Bk
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 2/0 AWG, Stranded, Annealed Copper, Green, 1000
Special Features
No Lube
Additional Information
Insulation Thickness
50 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Number Of Strands
19
Outside Diameter
518 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Tip Size
1000 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20506201
GTIN
00032886234064
UPC
032886234064
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
462 lb/mft
Weight per foot
0.462
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82,595 Feet

Location search:
These alternate items can be purchased instead of THHN20BK1000.
Jump To:

Cross Referenced

These items are similar to THHN20BK1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B08197 Commodity 00980120534053
B08256 Commodity 00980120535005
B08257 Commodity 00980120535012
B08258 Commodity 00980120535029
B08259 Commodity 00980120535036
B08260 Commodity 00980120535043
B08262 Commodity 00980120535074
20506201 Southwire 00032886234064
20506205 Southwire 00032886134142
20506205.5000REEL Southwire n/a

* All prices subject to change.

Begin Live Chat