THHN30BK1000 - THHN 3/0 STR Black 1000'

Southwire

  • $6801.20 (Per 1,000 Feet)
  • $6.80 (Per Foot)

  • $6,801.20 (Per 1,000 Feet)

In-Stock: 8,000 available locally (Little Rock, AR) ( change location)
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
THHN30BK1000
Manufacturer
Southwire
Manufacturer's Part Number
20507001
Description
THHN 3/0 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234118 / 00032886234118
Weight per unit
0.574 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$6.80 (Per Foot)
Reel
$6,801.20 (Per 1,000 Feet)
Stock Availability
Little Rock
8,000 Feet (Check another store)
All Stores
82,669 Feet
Resources
Images
 
 
THHN30BK1000 - Small Image
 
THHN30BK1000 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN30BK1000 - Large Image
Attachments
 
 
THHN30BK1000 - Specification Sheet
Other Links
 
 
THHN30BK1000 - Other
 
THHN30BK1000 - Other
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
3/0 AWG
Current Rating
165 A (60°C);200 A (75°C);225 A (90°C)
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 3/0 STR BLACK 1000'
Extra Long Description
SWC 20507001 THHN 3/0 Str Cu SIM Bk
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN Building Wire
Short Description
THHN Building Wire, 3/0 AWG, Stranded, Copper, Black, 1000
Special Features
No Lube
Additional Information
Insulation Thickness
50 mil
Made In USA
yes
Maximum Operating Temperature
90 °C
Number Of Strands
19
Outside Diameter
568 mil
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Tip Size
1000 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20507001
GTIN
00032886234118
UPC
032886234118
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight
575 lb/1000 ft
Weight per foot
0.574
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82,669 Feet

Location search:

* All prices subject to change.

Begin Live Chat